Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Ratio
56:1
Output Torque
1392 lb-in
Rated Efficiency
95.96%
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Series
800
Input Motor HP
0.5
Base Mounting Attachment
Horizontal Base Mount
Standard
AGMA Service Class I
Input Power Rating
0.71 hp, 0.529 kW
Mounting Position
M1
Output Bore Shaft Dia.
1 in
Output Shaft
Solid Projecting
Output Speed
31 rpm
Weight
25.1 LB
EAN or UPC
884107022116
We're here for you
with Service Centers across the country - We have your back