Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M8
Series
800
Rated Efficiency
91.12%
Output Bore Shaft Dia.
1 in
Output Speed
1170 rpm
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Input Motor HP
5
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Input Power Rating
9.08 hp, 6.771 kW
Output Torque
479 lb-in
Standard
AGMA Service Class II
Ratio
1.5:1
Output Shaft
Solid Projecting
Weight
29.1 LB
EAN or UPC
884107022185
We're here for you
with Service Centers across the country - We have your back