Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
1380 lb-in
Output Speed
109 rpm
Ratio
16:1
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
1 in
Series
800
Base Mounting Attachment
OutputFlangeMounted
Standard
AGMA Service Class II
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Rated Efficiency
96.03%
Input Power Rating
2.49 hp, 1.857 kW
Input Motor HP
2
Mounting Position
M8
Weight
29.1 LB
EAN or UPC
884107022246
We're here for you
with Service Centers across the country - We have your back