Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
2.3:1
Mounting Position
M8
Series
800
Output Shaft
Solid Projecting
Standard
AGMA Service Class II
Output Torque
695 lb-in
Rated Efficiency
89.86%
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Input Power Rating
8.52 hp, 6.353 kW
Output Speed
760 rpm
Input Motor HP
5
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Weight
29.1 LB
EAN or UPC
884107022260
We're here for you
with Service Centers across the country - We have your back