Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
25:1
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Standard
AGMA Service Class I
Rated Efficiency
95.96%
Output Bore Shaft Dia.
1 in
Base Mounting Attachment
OutputFlangeMounted
Output Shaft
Solid Projecting
Output Speed
70 rpm
Series
800
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Input Motor HP
1.5
Mounting Position
M8
Input Power Rating
1.64 hp, 1.223 kW
Output Torque
1312 lb-in
Weight
29.1 LB
EAN or UPC
884107022314
We're here for you
with Service Centers across the country - We have your back