Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Power Rating
1.46 hp, 1.089 kW
Ratio
28:1
Output Torque
1467 lb-in
Base Mounting Attachment
OutputFlangeMounted
Series
800
Output Speed
62 rpm
Mounting Position
M8
Output Bore Shaft Dia.
1 in
Rated Efficiency
94.4%
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Input Motor HP
1.5
Output Shaft
Solid Projecting
Standard
AGMA Service Class I
Weight
29.1 LB
EAN or UPC
884107022321
We're here for you
with Service Centers across the country - We have your back