Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
1000 lb-in
Mounting Position
M8
Input Power Rating
6.59 hp, 4.914 kW
Base Mounting Attachment
OutputFlangeMounted
Output Shaft
Solid Projecting
Series
800
Input Motor HP
5
Output Bore Shaft Dia.
1 in
Ratio
4.4:1
Rated Efficiency
98%
Output Speed
400 rpm
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Weight
29.1 LB
EAN or UPC
884107022383
We're here for you
with Service Centers across the country - We have your back