Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
1400 lb-in
Input Power Rating
0.42 hp, 0.313 kW
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Output Speed
17 rpm
Rated Efficiency
94.98%
Ratio
100:1
Standard
AGMA Service Class I
Input Motor HP
0.33
Base Mounting Attachment
Horizontal Base Mount
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Mounting Position
M1
Series
800
Output Shaft
Solid Projecting
Weight
33.1 LB
EAN or UPC
884107022512
We're here for you
with Service Centers across the country - We have your back