Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
90.22%
Base Mounting Attachment
Horizontal Base Mount
Input Power Rating
0.24 hp, 0.179 kW
Output Bore Shaft Dia.
1 in
Output Shaft
Solid Projecting
Ratio
180:1
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Series
800
Output Speed
10 rpm
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Torque
1436 lb-in
Input Motor HP
0.25
Mounting Position
M1
Weight
33.1 LB
EAN or UPC
884107022567
We're here for you
with Service Centers across the country - We have your back