Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Input Motor HP
0.5
Output Bore Shaft Dia.
1 in
Input Power Rating
0.6 hp, 0.447 kW
Series
800
Output Torque
1427 lb-in
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Output Speed
24 rpm
Base Mounting Attachment
Horizontal Base Mount
Rated Efficiency
93.96%
Output Shaft
Solid Projecting
Ratio
71:1
Mounting Position
M1
Weight
33.1 LB
EAN or UPC
884107022666
We're here for you
with Service Centers across the country - We have your back