Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
1320 lb-in
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Base Mounting Attachment
Horizontal Base Mount
Ratio
80:1
Standard
AGMA Service Class I
Mounting Position
M1
Input Power Rating
0.51 hp, 0.38 kW
Input Motor HP
0.5
Output Speed
21 rpm
Output Bore Shaft Dia.
1 in
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Rated Efficiency
93.99%
Series
800
Weight
33.1 LB
EAN or UPC
884107022673
We're here for you
with Service Centers across the country - We have your back