Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
1410 lb-in
Input Motor HP
0.25
Rated Efficiency
94.03%
Output Bore Shaft Dia.
1 in
Output Speed
10 rpm
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Mounting Position
M8
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Ratio
160:1
Base Mounting Attachment
OutputFlangeMounted
Output Shaft
Solid Projecting
Series
800
Input Power Rating
0.27 hp, 0.201 kW
Weight
37.1 LB
EAN or UPC
884107022734
We're here for you
with Service Centers across the country - We have your back