Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M8
Ratio
250:1
Output Torque
1410 lb-in
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Bore Shaft Dia.
1 in
Standard
AGMA Service Class I
Base Mounting Attachment
OutputFlangeMounted
Output Shaft
Solid Projecting
Input Power Rating
0.17 hp, 0.127 kW
Input Motor HP
0.16
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Output Speed
7 rpm
Series
800
Rated Efficiency
97.89%
Weight
37.1 LB
EAN or UPC
884107022772
We're here for you
with Service Centers across the country - We have your back