Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
90:1
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Input Motor HP
0.5
Output Torque
1395 lb-in
Output Shaft
Solid Projecting
Mounting Position
M8
Rated Efficiency
90%
Input Power Rating
0.47 hp, 0.35 kW
Series
800
Output Bore Shaft Dia.
1 in
Output Speed
19 rpm
Weight
37.1 LB
EAN or UPC
884107022864
We're here for you
with Service Centers across the country - We have your back