Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
95.98%
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Output Bore Shaft Dia.
1.25 in
Output Shaft
Solid Projecting
Output Speed
125 rpm
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Ratio
14:1
Input Power Rating
5.72 hp, 4.265 kW
Series
800
Mounting Position
M1
Input Motor HP
5
Standard
AGMA Service Class I
Output Torque
2910 lb-in
Base Mounting Attachment
Horizontal Base Mount
Weight
48.1 LB
EAN or UPC
884107022925
We're here for you
with Service Centers across the country - We have your back