Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Base Mounting Attachment
Horizontal Base Mount
Standard
AGMA Service Class II
Rated Efficiency
95.96%
Output Torque
2940 lb-in
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Series
800
Input Motor HP
3
Mounting Position
M1
Input Power Rating
4.88 hp, 3.639 kW
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Output Shaft
Solid Projecting
Output Speed
97 rpm
Ratio
18:1
Weight
48.1 LB
EAN or UPC
884107022949
We're here for you
with Service Centers across the country - We have your back