Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Base Mounting Attachment
Horizontal Base Mount
Rated Efficiency
95.82%
Output Bore Shaft Dia.
1.25 in
Input Motor HP
10
Ratio
2.6:1
Output Shaft
Solid Projecting
Output Speed
673 rpm
Standard
AGMA Service Class II
Mounting Position
M1
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Series
800
Output Torque
1320 lb-in
Input Power Rating
14.5 hp, 10.813 kW
Weight
48.1 LB
EAN or UPC
884107022963
We're here for you
with Service Centers across the country - We have your back