Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Base Mounting Attachment
Horizontal Base Mount
Ratio
20:1
Output Speed
87 rpm
Mounting Position
M1
Input Power Rating
4.19 hp, 3.124 kW
Output Bore Shaft Dia.
1.25 in
Series
800
Output Torque
3014 lb-in
Rated Efficiency
96.03%
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Input Motor HP
3
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Weight
48.1 LB
EAN or UPC
884107022987
We're here for you
with Service Centers across the country - We have your back