Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Base Mounting Attachment
Horizontal Base Mount
Input Motor HP
3
Output Shaft
Solid Projecting
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Output Speed
79 rpm
Mounting Position
M1
Ratio
22:1
Series
800
Rated Efficiency
96%
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Output Bore Shaft Dia.
1.25 in
Output Torque
3030 lb-in
Input Power Rating
3.95 hp, 2.946 kW
Weight
48.1 LB
EAN or UPC
884107022994
We're here for you
with Service Centers across the country - We have your back