Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Output Torque
1665 lb-in
Input Motor HP
10
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Output Bore Shaft Dia.
1.25 in
Series
800
Ratio
3.5:1
Input Power Rating
12.7 hp, 9.47 kW
Rated Efficiency
95.94%
Standard
AGMA Service Class I
Mounting Position
M1
Output Speed
500 rpm
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Weight
48.1 LB
EAN or UPC
884107023045
We're here for you
with Service Centers across the country - We have your back