Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Motor HP
1
Mounting Position
M1
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Input Power Rating
1.28 hp, 0.954 kW
Ratio
56:1
Standard
AGMA Service Class I
Series
800
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Output Bore Shaft Dia.
1.25 in
Output Speed
31 rpm
Rated Efficiency
98%
Output Shaft
Solid Projecting
Output Torque
2460 lb-in
Weight
48.1 LB
EAN or UPC
884107023144
We're here for you
with Service Centers across the country - We have your back