Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Output Speed
24 rpm
Input Motor HP
1
Mounting Position
M1
Output Torque
2966 lb-in
Base Mounting Attachment
Horizontal Base Mount
Ratio
71:1
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
96.4%
Input Power Rating
1.28 hp, 0.954 kW
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Weight
48.1 LB
EAN or UPC
884107023182
We're here for you
with Service Centers across the country - We have your back