Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Input Motor HP
10
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Output Bore Shaft Dia.
1.25 in
Series
800
Input Power Rating
16.2 hp, 12.08 kW
Standard
AGMA Service Class II
Rated Efficiency
94.68%
Output Torque
830 lb-in
Base Mounting Attachment
OutputFlangeMounted
Output Speed
1170 rpm
Output Shaft
Solid Projecting
Ratio
1.5:1
Mounting Position
M8
Weight
50.1 LB
EAN or UPC
884107023212
We're here for you
with Service Centers across the country - We have your back