Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
1100 lb-in
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
95.09%
Mounting Position
M8
Output Shaft
Solid Projecting
Standard
AGMA Service Class II
Series
800
Output Speed
922 rpm
Input Power Rating
15.4 hp, 11.484 kW
Base Mounting Attachment
OutputFlangeMounted
Ratio
1.9:1
Input Motor HP
10
Weight
50.1 LB
EAN or UPC
884107023229
We're here for you
with Service Centers across the country - We have your back