Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
145 rpm
Series
800
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Ratio
12:1
Output Torque
2840 lb-in
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Input Power Rating
6.49 hp, 4.84 kW
Input Motor HP
5
Mounting Position
M8
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
96.03%
Weight
50.1 LB
EAN or UPC
884107023250
We're here for you
with Service Centers across the country - We have your back