Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Bore Shaft Dia.
1.25 in
Series
800
Standard
AGMA Service Class I
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Output Speed
125 rpm
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Input Power Rating
5.72 hp, 4.265 kW
Output Torque
2910 lb-in
Input Motor HP
5
Output Shaft
Solid Projecting
Rated Efficiency
95.98%
Mounting Position
M8
Ratio
14:1
Weight
50.1 LB
EAN or UPC
884107023267
We're here for you
with Service Centers across the country - We have your back