Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
95.82%
Output Shaft
Solid Projecting
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Standard
AGMA Service Class II
Output Speed
673 rpm
Output Torque
1320 lb-in
Series
800
Mounting Position
M8
Input Motor HP
10
Output Bore Shaft Dia.
1.25 in
Ratio
2.6:1
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Input Power Rating
14.5 hp, 10.813 kW
Weight
50.1 LB
EAN or UPC
884107023304
We're here for you
with Service Centers across the country - We have your back