Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Rated Efficiency
96.03%
Input Motor HP
3
Output Shaft
Solid Projecting
Output Torque
3014 lb-in
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Ratio
20:1
Standard
AGMA Service Class I
Series
800
Mounting Position
M8
Input Power Rating
4.19 hp, 3.124 kW
Base Mounting Attachment
OutputFlangeMounted
Output Speed
87 rpm
Output Bore Shaft Dia.
1.25 in
Weight
50.1 LB
EAN or UPC
884107023328
We're here for you
with Service Centers across the country - We have your back