Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Output Shaft
Solid Projecting
Rated Efficiency
96%
Output Bore Shaft Dia.
1.25 in
Ratio
22:1
Series
800
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Output Speed
79 rpm
Output Torque
3030 lb-in
Base Mounting Attachment
OutputFlangeMounted
Input Power Rating
3.95 hp, 2.946 kW
Input Motor HP
3
Mounting Position
M8
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Weight
50.1 LB
EAN or UPC
884107023335
We're here for you
with Service Centers across the country - We have your back