Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
96%
Output Speed
530 rpm
Output Torque
1550 lb-in
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Input Motor HP
10
Mounting Position
M8
Series
800
Base Mounting Attachment
OutputFlangeMounted
Ratio
3.3:1
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Input Power Rating
13.4 hp, 9.992 kW
Weight
50.1 LB
EAN or UPC
884107023366
We're here for you
with Service Centers across the country - We have your back