Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Rated Efficiency
95.99%
Output Shaft
Solid Projecting
Input Power Rating
2.79 hp, 2.081 kW
Series
800
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Base Mounting Attachment
OutputFlangeMounted
Ratio
32:1
Standard
AGMA Service Class II
Output Torque
3120 lb-in
Input Motor HP
2
Mounting Position
M8
Output Speed
54 rpm
Output Bore Shaft Dia.
1.25 in
Weight
50.1 LB
EAN or UPC
884107023397
We're here for you
with Service Centers across the country - We have your back