Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Power Rating
2.55 hp, 1.902 kW
Output Torque
3120 lb-in
Output Speed
48 rpm
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Base Mounting Attachment
OutputFlangeMounted
Ratio
36:1
Output Bore Shaft Dia.
1.25 in
Input Motor HP
2
Rated Efficiency
95.98%
Output Shaft
Solid Projecting
Mounting Position
M8
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Standard
AGMA Service Class I
Series
800
Weight
50.1 LB
EAN or UPC
884107023403
We're here for you
with Service Centers across the country - We have your back