Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Bore Shaft Dia.
1.25 in
Input Power Rating
9.49 hp, 7.077 kW
Input Motor HP
7.5
Rated Efficiency
95.95%
Output Torque
2380 lb-in
Base Mounting Attachment
OutputFlangeMounted
Mounting Position
M8
Standard
AGMA Service Class I
Output Speed
246 rpm
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Series
800
Output Shaft
Solid Projecting
Ratio
7.2:1
Weight
50.1 LB
EAN or UPC
884107023519
We're here for you
with Service Centers across the country - We have your back