Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Motor HP
1.5
Series
800
Standard
AGMA Service Class I
Mounting Position
M1
Output Bore Shaft Dia.
1.25 in
Output Shaft
Solid Projecting
Output Speed
35 rpm
Base Mounting Attachment
Horizontal Base Mount
Output Torque
3040 lb-in
Ratio
50:1
Rated Efficiency
94%
Input Power Rating
1.77 hp, 1.32 kW
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Weight
57.1 LB
EAN or UPC
884107023670
We're here for you
with Service Centers across the country - We have your back