Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
56:1
Mounting Position
M1
Input Power Rating
1.54 hp, 1.148 kW
Input Motor HP
1.5
Output Shaft
Solid Projecting
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Series
800
Standard
AGMA Service Class I
Output Speed
31 rpm
Output Bore Shaft Dia.
1.25 in
Output Torque
2887 lb-in
Rated Efficiency
93.27%
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Base Mounting Attachment
Horizontal Base Mount
Weight
57.1 LB
EAN or UPC
884107023687
We're here for you
with Service Centers across the country - We have your back