Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M8
Output Speed
8 rpm
Standard
AGMA Service Class I
Input Motor HP
0.33
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Base Mounting Attachment
OutputFlangeMounted
Ratio
225:1
Output Torque
3146 lb-in
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Input Power Rating
0.44 hp, 0.328 kW
Series
800
Rated Efficiency
94.92%
Output Bore Shaft Dia.
1.25 in
Output Shaft
Solid Projecting
Weight
59.1 LB
EAN or UPC
884107023809
We're here for you
with Service Centers across the country - We have your back