Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Output Shaft
Solid Projecting
Input Motor HP
2
Ratio
36:1
Output Speed
48 rpm
Output Torque
2978 lb-in
Base Mounting Attachment
OutputFlangeMounted
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Standard
AGMA Service Class I
Input Power Rating
2.51 hp, 1.872 kW
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Mounting Position
M8
Rated Efficiency
93.97%
Weight
59.1 LB
EAN or UPC
884107023823
We're here for you
with Service Centers across the country - We have your back