Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
3040 lb-in
Standard
AGMA Service Class I
Base Mounting Attachment
OutputFlangeMounted
Input Motor HP
2
Series
800
Rated Efficiency
93.98%
Ratio
45:1
Input Power Rating
2.01 hp, 1.499 kW
Output Speed
38 rpm
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Output Shaft
Solid Projecting
Mounting Position
M8
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Output Bore Shaft Dia.
1.25 in
Weight
59.1 LB
EAN or UPC
884107023847
We're here for you
with Service Centers across the country - We have your back