Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
95.79%
Base Mounting Attachment
Horizontal Base Mount
Ratio
1.5:1
Input Power Rating
21.2 hp, 15.809 kW
Output Speed
1170 rpm
Mounting Position
M1
Series
800
Output Bore Shaft Dia.
1.625 in
Input Motor HP
10
Standard
AGMA Service Class III
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Shaft
Solid Projecting
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Output Torque
1094 lb-in
Weight
86.1 LB
EAN or UPC
884107023915
We're here for you
with Service Centers across the country - We have your back