Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
1.9:1
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Standard
AGMA Service Class III
Output Shaft
Solid Projecting
Input Motor HP
10
Output Torque
1492 lb-in
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Input Power Rating
21.2 hp, 15.809 kW
Output Bore Shaft Dia.
1.625 in
Mounting Position
M1
Base Mounting Attachment
Horizontal Base Mount
Series
800
Rated Efficiency
95.95%
Output Speed
922 rpm
Weight
86.1 LB
EAN or UPC
884107023922
We're here for you
with Service Centers across the country - We have your back