Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
95.99%
Input Motor HP
10
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Series
800
Output Torque
5291 lb-in
Output Speed
159 rpm
Input Power Rating
13.7 hp, 10.216 kW
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Mounting Position
M1
Ratio
11:1
Base Mounting Attachment
Horizontal Base Mount
Output Bore Shaft Dia.
1.625 in
Output Shaft
Solid Projecting
Weight
86.1 LB
EAN or UPC
884107023946
We're here for you
with Service Centers across the country - We have your back