Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
673 rpm
Input Motor HP
10
Mounting Position
M1
Output Torque Rating Range [Min]
1725 lb-in, 200 Nm
Output Torque
1800 lb-in
Output Shaft
Solid Projecting
Ratio
2.6:1
Input Power Rating
21.2 hp, 15.809 kW
Rated Efficiency
95.86%
Output Torque Rating Range [Max]
1999 lb-in, 249 Nm
Base Mounting Attachment
Horizontal Base Mount
Output Bore Shaft Dia.
1.625 in
Series
800
Standard
AGMA Service Class III
Weight
86.1 LB
EAN or UPC
884107024004
We're here for you
with Service Centers across the country - We have your back