Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Rated Efficiency
98%
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Input Motor HP
7.5
Output Bore Shaft Dia.
1.625 in
Input Power Rating
7.64 hp, 5.697 kW
Ratio
20:1
Output Speed
87 rpm
Base Mounting Attachment
Horizontal Base Mount
Standard
AGMA Service Class I
Series
800
Output Torque
5319 lb-in
Mounting Position
M1
Output Shaft
Solid Projecting
Weight
86.1 LB
EAN or UPC
884107024028
We're here for you
with Service Centers across the country - We have your back