Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
28:1
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Input Motor HP
5
Output Shaft
Solid Projecting
Output Torque
5287 lb-in
Output Speed
62 rpm
Base Mounting Attachment
Horizontal Base Mount
Input Power Rating
5.64 hp, 4.206 kW
Standard
AGMA Service Class I
Mounting Position
M1
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Rated Efficiency
96%
Series
800
Output Bore Shaft Dia.
1.625 in
Weight
86.1 LB
EAN or UPC
884107024059
We're here for you
with Service Centers across the country - We have your back