Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
448 rpm
Standard
AGMA Service Class III
Ratio
3.9:1
Output Shaft
Solid Projecting
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Input Motor HP
10
Input Power Rating
21.2 hp, 15.809 kW
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Series
800
Output Torque
2902 lb-in
Rated Efficiency
96.02%
Output Bore Shaft Dia.
1.625 in
Mounting Position
M1
Weight
86.1 LB
EAN or UPC
884107024080
We're here for you
with Service Centers across the country - We have your back