Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Power Rating
21.2 hp, 15.809 kW
Output Bore Shaft Dia.
1.625 in
Output Speed
1170 rpm
Base Mounting Attachment
OutputFlangeMounted
Rated Efficiency
95.79%
Standard
AGMA Service Class III
Output Shaft
Solid Projecting
Output Torque
1094 lb-in
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Input Motor HP
10
Series
800
Mounting Position
M8
Ratio
1.5:1
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Weight
92.1 LB
EAN or UPC
884107024240
We're here for you
with Service Centers across the country - We have your back