Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Output Bore Shaft Dia.
1.625 in
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Input Motor HP
10
Output Shaft
Solid Projecting
Output Torque
5439 lb-in
Mounting Position
M8
Input Power Rating
12.5 hp, 9.321 kW
Base Mounting Attachment
OutputFlangeMounted
Series
800
Standard
AGMA Service Class I
Output Speed
145 rpm
Ratio
12:1
Rated Efficiency
95.99%
Weight
92.1 LB
EAN or UPC
884107024288
We're here for you
with Service Centers across the country - We have your back