Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
96%
Mounting Position
M8
Output Torque
5320 lb-in
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Output Bore Shaft Dia.
1.625 in
Series
800
Standard
AGMA Service Class I
Output Shaft
Solid Projecting
Input Power Rating
8.5 hp, 6.338 kW
Output Speed
97 rpm
Input Motor HP
7.5
Base Mounting Attachment
OutputFlangeMounted
Ratio
18:1
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Weight
92.1 LB
EAN or UPC
884107024318
We're here for you
with Service Centers across the country - We have your back