Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Motor HP
2
Rated Efficiency
95.99%
Output Shaft
Solid Projecting
Mounting Position
M8
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Min]
4000 lb-in, 450 Nm
Output Torque Rating Range [Max]
4999 lb-in, 549 Nm
Input Power Rating
2.5 hp, 1.864 kW
Ratio
56:1
Standard
AGMA Service Class I
Output Speed
31 rpm
Output Bore Shaft Dia.
1.625 in
Output Torque
4629 lb-in
Series
800
Weight
92.1 LB
EAN or UPC
884107024509
We're here for you
with Service Centers across the country - We have your back