Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M8
Base Mounting Attachment
OutputFlangeMounted
Input Motor HP
2
Output Bore Shaft Dia.
1.625 in
Output Shaft
Solid Projecting
Output Speed
27 rpm
Ratio
63:1
Input Power Rating
2.64 hp, 1.969 kW
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Standard
AGMA Service Class I
Output Torque
5300 lb-in
Rated Efficiency
96%
Series
800
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Weight
92.1 LB
EAN or UPC
884107024523
We're here for you
with Service Centers across the country - We have your back